5/8 in. OD Compression Brass Tee
5/8 in. OD Compression Brass Tee
Package Quantity Info:
EA: 1 IP: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Can be used with any 5/8 Comp inlet valve to create your own Dual shut-off
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- Clean Bagged:
- No
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- OD Compression x OD Compression x OD Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight, Tee
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61-G
- NSF Certified:
- Yes