Dahl Brothers

Mini-Ball™ 1/2 in. Female Solder x Male Solder Hose in Rough Brass

Part #D6211304BAG  |  Manufacturer Part #621-13-04-BAG

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Mini-Ball™

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: Female Solder

End Connection 2: Male Hose

End Connections: Female Solder x Male Hose

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: No

UL Listed: No

Valve Operator: Loose Key

Valve Size: 1/2 in

Valve Type: Drain Valve