1/2 in. Female Solder x Male Solder Straight Supply Stop Valve in Rough Brass
Mini-Ball™ 1/2 in. Female Solder x Male Solder Straight Supply Stop Valve in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Shuts off water on a run within the main circuit - not at the end of the line
- They may build them with something else, but they fix them with these
- Hundreds of models available
- Every valve is tested before leaving our factory
- In-line stop with drain screw and O-ring seal
- Lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- Mini-Ball™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Female Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Female Sweat x Male Sweat
- Handle Material:
- Nickel Plated
- Height:
- 2-3/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-4/5 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.64 lb