Dahl Brothers Mini-Ball™ 1/2 in. FIP x Female Solder Straight Supply Stop Valve in Chrome Plated

D5115301BAG

Manufacturer Part #: 511-53-01-BAG

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
CSA Certified
Yes
Collection
Mini-Ball™
End Connection 2
Female Solder
End Connections
FIP x Female Solder
Handle Material
Nickel Plated Zinc
Height
2-3/5 in
High Pressure
250
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Temperature Rating
250
UL Listed
No
Valve Body Material
Brass
Valve Type
Straight Supply Stop Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday