Dahl Brothers

Mini-Ball™ 1/2 in Lever Handle Straight Supply Stop Valve in Rough Brass

Part #D521PRPX3PRPX3BAG  |  Manufacturer Part #521-PRPX3-PRPX3-BAG

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

CSA Certified: Yes

Collection: Mini-Ball™

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: F1960

End Connection 2: F1960

End Connections: F1960

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61

Valve Size: 1/2 in

Valve Type: Straight Supply Stop Valve