1/2 in. F1960 x MGHT Boiler Drain Valve

You last purchased this on
 
dahl Valve

Mini-Ball™ 1/2 in. F1960 x MGHT Boiler Drain Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
dahl Valve

Mini-Ball™ 1/2 in. F1960 x MGHT Boiler Drain Valve

  • Fast #
  • Part #D621PRPX304BAG
  • Item #4377350
  • Manufacturer Part #621-PRPX3-04-BAG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in Canada with American materials
  • Every valve is tested before leaving our facility
  • Valves with garden hose connection for garden hose hook-up outside of house, washing machine shut-off valves, or boiler/hot water tank drain valves
  • Lifetime warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM F-1960
Collection:
Mini-Ball™
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
F1960
End Connection 2:
MGHT
End Connections:
F1960 x MGHT
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Lever Handle
Valve Size:
1/2 in
Valve Type:
Boiler Drain Valve