Dahl Brothers Mini-Ball™ 1/2 in x 1/4 in Lever Handle Angle Supply Stop Valve in Rough Brass

D621PRPX330BAG

Manufacturer Part #: 621-PRPX3-30-BAG

Valve Size

1/2 in x 1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Mini-Ball™
End Connection 2
OD Compression
End Connections
PEX x OD Compression
Handle Type
Lever
IAPMO Listed
No
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
No
UL Listed
No
Valve Type
Angle Supply Stop Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday