1/2 x 1/4 in. F1960 x OD Compression Lever Handle Angle Supply Stop Valve in Polished Chrome (Box of 24)
Mini-Ball™ 1/2 x 1/4 in. F1960 x OD Compression Lever Handle Angle Supply Stop Valve in Polished Chrome (Box of 24)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- An inexpensive shut-off valve that shuts off water to two fixtures simultaneously.
- They may build them with something else, but they fix them with these
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM F-1960
- Collection:
- Mini-Ball™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- F1960
- End Connection 2:
- OD Compression
- End Connections:
- F1960 x OD Compression
- Handle Material:
- Nickel Plated Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Package Quantity:
- Box of 24
- Pressure - High:
- 250
- Recommended Valve Application:
- Residential, Potable Water
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 1 lb