1/2 x 1/4 in. F1960 x OD Compression Lever Angle Supply Stop Valve in Chrome Plated
Mini-Ball™ 1/2 x 1/4 in. F1960 x OD Compression Lever Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- An inexpensive shut-off valve that shuts off water to two fixtures simultaneously.
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- Mini-Ball™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- F1960
- End Connection 2:
- OD Compression
- End Connections:
- F1960 x OD Compression
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve