1/2 x 3/8 in. Solvent Weld x OD Compression Lever Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
dahl Valve

Mini-Ball™ 1/2 x 3/8 in. Solvent Weld x OD Compression Lever Angle Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
dahl Valve

Mini-Ball™ 1/2 x 3/8 in. Solvent Weld x OD Compression Lever Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #D6114631BAG
  • Item #3910858
  • Manufacturer Part #611-46-31-BAG
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in Canada with American materials
  • Every valve is tested before leaving our factory
  • Shut-offs for toilets, sinks, faucets, bidets, icemakers, dishwashers, instant hot units, water filters and many other end-of-line or point-of-use fixtures
  • Lifetime warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM D-2846
Application:
Residential
Collection:
Mini-Ball™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Socket Weld
End Connection 2:
Compression
End Connections:
Socket Weld x Compression
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
250 psi
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Lever Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.59 lb