1/2 in x 3/8 in Lever Handle Straight Supply Stop Valve in Polished Chrome
Mini-Ball™ 1/2 in x 3/8 in Lever Handle Straight Supply Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- An inexpensive shut-off valve that shuts off water to two fixtures simultaneously.
- Hundreds of models available
- The first 1/4 turn dual outlet valve on the market is still the best
- Lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Application:
- Residential
- Collection:
- Mini-Ball™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPT
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- FIPT x Compression x Compression
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Valve Body Material:
- Brass
- Valve Body Style:
- Dual
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.6699 lb