1/2 x 3/8 in. F1960 x OD Compression Lever Straight Supply Stop Valve in Chrome Plated

You last purchased this on
 
dahl Valve

Mini-Ball™ 1/2 x 3/8 in. F1960 x OD Compression Lever Straight Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
dahl Valve

Mini-Ball™ 1/2 x 3/8 in. F1960 x OD Compression Lever Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #D511PRPX33114WHABA
  • Item #4377388
  • Manufacturer Part #511-PRPX3-31-14WHA-BAG
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in Canada with American materials
  • Every valve is tested before leaving our facility
  • Water Hammer Arresters absorb the shock wave, and subsequent banging pipes, created by quick-closing valves in washing machines, single lever kitchen faucets, dishwashers, toilets and icemakers.
  • Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM F-1960
CSA Certified:
Yes
Collection:
Mini-Ball™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
F1960
End Connection 2:
OD Compression
End Connections:
F1960 x OD Compression
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
250 psi
Valve Body Style:
Straight
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve