1/2 x 3/8 in. Female Solder x OD Compression Loose Key Angle Supply Stop Valve in Chrome Plated
Mini-Ball™ 1/2 x 3/8 in. Female Solder x OD Compression Loose Key Angle Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Shut-offs for toilets, sinks, faucets, bidets, icemakers, dishwashers, instant hot units, water filters and many other end-of-line or point-of-use fixtures.
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- CSA Certified:
- Yes
- Collection:
- Mini-Ball™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Female Solder
- End Connection 2:
- OD Compression
- End Connections:
- Female Solder x OD Compression
- Handle Material:
- Zinc
- Handle Type:
- Loose Key
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-2/5 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve