3/4 in. Brass F1807 250# Ball Valve

You last purchased this on
 
dahl Valve

Mini-Ball™ 3/4 in. Brass F1807 250# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
dahl Valve

Mini-Ball™ 3/4 in. Brass F1807 250# Ball Valve

  • Fast #
  • Part #D521PRPX5PRPX5DBAG
  • Item #5095767
  • Manufacturer Part #521-PRPX5-PRPX5D-BAG
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in Canada with American materials
  • Every valve is tested before leaving our facility
  • Typically installed in an area where the water may need to be drained such as on the line supplying the outdoor garden hose for winterizing, on supply to hot water heater for draining & servicing the hot water heater, or just after water meter for draining water from entire plumbing circuit of house
  • Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1960
CARB OTC LEED Compliant:
No
Collection:
Mini-Ball™
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
250 psi
Pressure Class:
250#
Recommended Valve Application:
Residential
Valve Body Style:
Straight Pattern
Valve Size:
3/4 in
Valve Type:
Ball Valve