3/4 in. F1960 Lever Straight Supply Stop Valve in Rough Brass
Mini-Ball™ 3/4 in. F1960 Lever Straight Supply Stop Valve in Rough Brass
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our factory
- Shut-offs for toilets, sinks, faucets, bidets, icemakers, dishwashers, instant hot units, water filters and many other end-of-line or point-of-use fixtures
- Lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-1960
- Collection:
- Mini-Ball™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- Handle Material:
- Zinc
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/5 in
- Material:
- Brass, Plastic, Zinc
- Material Type:
- PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 250 psi
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Straight Supply Stop Valve