Dahl Brothers Mini-Ball™ 3/4 in Loose Key Handle Straight Supply Stop Valve in Rough Brass

D52114PX5BAG

Manufacturer Part #: 521-14-PX5-BAG

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Mini-Ball™
End Connection 2
Crimp PEX
End Connections
Female Solder x Crimp PEX
Handle Type
Loose Key
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
No
Number of Handles
Single Handle
Valve Type
Straight Supply Stop Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday