3/8 in. FIPT x OD Compression Lever Handle Straight Supply Stop Valve in Polished Chrome

You last purchased this on
 
dahl Valve

Mini-Ball™ 3/8 in. FIPT x OD Compression Lever Handle Straight Supply Stop Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
dahl Valve

Mini-Ball™ 3/8 in. FIPT x OD Compression Lever Handle Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #D5115231BAG
  • Item #3910736
  • Manufacturer Part #511-52-31-BAG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in Canada with American materials
  • Every valve is tested before leaving our facility
  • Shut-offs for toilets, sinks, faucets, bidets, icemakers, dishwashers, instant hot units, water filters and many other end-of-line or point-of-use fixtures.
  • They may build them with something else, but they fix them with these
  • Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-G
CSA Certified:
Yes
Collection:
Mini-Ball™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPT
End Connection 2:
OD Compression
End Connections:
FIPT x OD Compression
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Style:
Straight
Valve Operator:
Quarter Turn
Valve Size:
3/8 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.5852 lb