3/8 in. FIPS x OD Compression Lever Angle Supply Stop Valve in Rough Brass

You last purchased this on
 
dahl Valve

Mini-Ball™ 3/8 in. FIPS x OD Compression Lever Angle Supply Stop Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
dahl Valve

Mini-Ball™ 3/8 in. FIPS x OD Compression Lever Angle Supply Stop Valve in Rough Brass

  • Fast #
  • Part #D6115231BAG
  • Item #3910715
  • Manufacturer Part #611-52-31-BAG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in Canada with American materials
  • Every valve is tested before leaving our factory
  • Shut-offs for toilets, sinks, faucets, bidets, icemakers, dishwashers, instant hot units, water filters and many other end-of-line or point-of-use fixtures
  • Lifetime warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
Application:
Residential
Collection:
Mini-Ball™
Color Finish Category:
Brass Tones
Color Finish Name:
Brass Plated
End Connection 1:
FIPT
End Connection 2:
Compression
End Connections:
FIPT x Compression
Handle Material:
Zinc
Handle Type:
Lever
Height:
1-7/10 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-2/5 in
Material:
Brass, Zinc
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
250 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Loose Key
Valve Size:
3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.59 lb