Dahl Brothers Mini-Ball™ 5/8 in. Outside Diameter Male Hose Angle Stop Valve

D6113304BAG

Manufacturer Part #: 611-33-04-BAG

Valve Size

5/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Mini-Ball™
End Connection 2
Male Hose
End Connections
OD Compression x Male Hose
Handle Type
Loose Key
Lead Law Compliant
Yes
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Valve Type
Drain Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday