Dahl Brothers Mini-Ball™ 5/8 in x 1/4 in Lever Handle Straight Supply Stop Valve in Rough Brass

D6213330BAG

Manufacturer Part #: 621-33-30-BAG

Valve Size

5/8 in x 1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
CSA Certified
Yes
Collection
Mini-Ball™
End Connection 2
OD Compression
End Connections
OD Compression
Handle Material
Zinc
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Type
Straight Supply Stop Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday