5/8 x 3/8 in. OD Compression Loose Key Straight Supply Stop Valve in Chrome Plated

You last purchased this on
 
dahl Valve

Mini-Ball™ 5/8 x 3/8 in. OD Compression Loose Key Straight Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
dahl Valve

Mini-Ball™ 5/8 x 3/8 in. OD Compression Loose Key Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #D5113331BAG
  • Item #3910674
  • Manufacturer Part #511-33-31-BAG
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in Canada with American materials
  • Every valve is tested before leaving our facility
  • Shut-offs for toilets, sinks, faucets, bidets, icemakers, dishwashers, instant hot units, water filters and many other end-of-line or point-of-use fixtures.
  • Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61 Annex G, ANSI 372
CSA Certified:
Yes
Collection:
Mini-Ball™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression x OD Compression
Handle Material:
Zinc
Handle Type:
Loose Key
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
250 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Lever Handle
Valve Seat Material:
PTFE
Valve Size:
5/8 in x 3/8 in
Valve Type:
Straight Supply Stop Valve