Dahl Brothers Mini-Ball™ 5/8 in x 3/8 in x 1/4 in Locking Lever Handle Angle Supply Stop Valve in Polished Chrome

D611333130

Manufacturer Part #: 611-33-31-30

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61-9
Collection
Mini-Ball™
End Connection 2
OD Compression
End Connection 3
OD Compression
End Connections
OD Compression
Handle Type
Locking Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61-9
UL Listed
No
Valve Type
Angle Supply Stop Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday