Mini-Ball™ 5/8 x 1/2 in. OD Compression x Slip Joint Angle Supply Stop Valve in Chrome Plated

Part #D61133L5  |  Item #3973586  |  Manufacturer Part #611-33-L5

Valve Size:

5/8 in x 1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61 Annex G

ASME Specifications: ASME A112.18.1

CSA Certified: Yes

Collection: Mini-Ball™

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: OD Compression

End Connection 2: Slip

End Connections: OD Compression x Slip

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: [Copper, Brass]

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Number of Handles: Single Handle

UL Listed: No

Valve Body Material: Brass

Valve Body Style: Angle

Valve Operator: Lever Handle

Valve Size: 5/8 in x 1/2 in

Valve Type: Angle Supply Stop Valve