5/8 x 5/8 x 1/4 in. Brass OD Compression Shut Off Valve
Mini-Ball™ 5/8 x 5/8 x 1/4 in. Brass OD Compression Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- For hooking up humidifiers, water filters, icemakers and instant hot units.
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Mini-Ball™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 5/8 in x 5/8 in x 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 5/8 in x 5/8 in x 1/4 in
- Valve Type:
- Shut Off Valve