Dahl Brothers Mini-Ball™ 5/8 x 3/8 in. Brass OD Compression Shut Off Valve

DE334001

Manufacturer Part #: E33-4001

Valve Size

5/8 in x 3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
CSA Certified
Yes
Collection
Mini-Ball™
End Connection 2
OD Compression
End Connection 3
OD Compression
End Connections
OD Compression
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Type
Shut Off Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday