Dahl Brothers Mini-Ball™ 5/8 x 3/8 in. Brass OD Compression Shut Off Valve

DE335001

Manufacturer Part #: E33-5001

Valve Size

5/8 in x 3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Mini-Ball™
End Connection 2
OD Compression
End Connection 3
OD Compression
End Connections
OD Compression
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Type
Shut Off Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday