5/8 x 3/8 x 1/4 in. OD Compression Dual Supply Stop Valve in Chrome Plated
Mini-Ball™ 5/8 x 3/8 x 1/4 in. OD Compression Dual Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our factory
- A valve assembly with 2 shut-off valves that installs at the end of the line and splits the water supply to 2 fixtures with each having their own shut-off valve so the other fixture is still functional if one is shut off for any reason
- Lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Residential
- Collection:
- Mini-Ball™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 5/8 in x 3/8 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 1.56 lb