Dahl Brothers Mini-Ball™ Lever Handle Straight Supply Stop Valve in Rough Brass

D521PXPXDBAG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Mini-Ball™
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Crimp PEX
End Connection 2
Crimp PEX
End Connections
Crimp PEX
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
No
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Straight Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday