Daikin

15 Series 17.1 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone

Part #DRXN18NMVJU  |  Manufacturer Part #RXN18NMVJU

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 15 Amps

Green

Documents

Specifications

AMP: [0.3, 0.38, 10, 13.3]

Auto Switching Heat Cool : No

BTU: 18000

BTU Cooling Rating: 17100 Btu/h

BTU Heat Rating: 18000 Btu/h

CEC Compliant: Not for Sale in CA

Collection: 15 Series

Compressor Type: Swing

Configuration: [Horizontal, Upflow]

Decibel Rating dB : 54 dB

Depth: 12-63/100 in

EER: 12.2

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 8.2

Height: 21-5/8 in

ISO Specifications: Yes

Ignition System: Silicon Nitride

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 98-2/5 ft

Liquid Line OD : 1/4 in

MBH: 17.1

Max CFM: 2313

Max Fuse Size: 15

Origin: Global

Phase: Single Phase

Product Type: Outdoor Condenser

Refrigerant: R-410A

SEER: 15

Stages: 1H/1C

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

Type: GGMVC80804CN

UL Listed: No

Volts: 208/230V

Weight: 97

Width: 34-1/4 in

Zones: 1