Daikin

15 Series 9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone

Part #DFTKN09NMVJU  |  Manufacturer Part #FTKN09NMVJU

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Specifications

AMP: 15, 7.9

BTU: 9000

BTU Cooling Rating: 42000 Btu/h

Blower Type: Direct Drive

CEC Compliant: Not for Sale in CA

CFM: 403

Coil Type: Aluminum Fin

Collection: 15 Series

Compressor Type: Inverter

Decibel Rating dB : 43 dB

Depth: 8-3/4 in

Drain Opening: 5/8 in

EER: 10.4

ETL Listed: Yes

Energy Star Compliant: No

Height: 11-1/4 in

Horsepower: 3/4 hp

ISO Specifications: Yes

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 9

Max CFM: 403

Maximum Airflow: 145

Moisture Removal Pints Per Day : 58

Origin: Global

Phase: Single Phase

Product Type: Wall Mounted Unit

Refrigerant: R-410A

SEER: 15

Stages: 1C

Suction Line OD : 3/8 in

Tonnage: 0.75 Ton

UL Listed: No

Volts: 208/230V

Watts: 25

Weight: 18

Width: 30-13/40 in

Wireless Communication: Wi-Fi

Zones: 1