24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
17 Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Operating Range - Cooling (50° - 114.8° F)
Specifications
- AMP:
- 13.2, 20, 13, 0.50, 0.24
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 21200 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- 17 Series
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 51 dB
- Depth:
- 12-15/16 in
- EER:
- 11
- HSPF:
- 9
- Height:
- 29-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 1796 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 97 lb
- Width:
- 33-11/16 in
- Zones:
- 1