18 MBH Single-Zone Floor Mount and Wall Mount Outdoor 1.5 Ton Split-System Air Conditioner
18 MBH Single-Zone Floor Mount and Wall Mount Outdoor 1.5 Ton Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 6.63
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1667 ft3/min
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 67 dB
- Depth:
- 11-13/16 in
- Energy Star Compliant:
- No
- Height:
- 23-7/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 31-5/16 in
- Zones:
- 1