9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Daikin

19 Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

19 Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTK09AXVJU
  • Item #8964809
  • Manufacturer Part #FTK09AXVJU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • AHRI Certified
  • Frequency: 60 Hz
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

AMP:
12.1
Application:
Ductless Mini-Splits
BTU:
9000
CEC Compliant:
Not for Sale in CA
CFM:
141 ft3/min
Collection:
19 Series
Compressor Type:
Inverter
Decibel Rating (dB):
43 dB
Depth:
9-27/32 in
EER:
12.5
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
11-1/3 in
ISO:
Yes
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
30-5/16 in
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
417 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
19
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
UL Listed:
No
Volts:
208/230V
Weight:
18 lb
Width:
30-29/32 in
Zones:
1