Daikin 19 Series Single-Zone Wall Mount Indoor Mini-Split Air Conditioner

DFTKNMVJU

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI Certified
  • Frequency: 60 Hz
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Parts Warranty: 5 Years

SPECIFICATIONS

AMP
12.1
BTU
9000
CEC Compliant
Not for Sale in CA
CFM
141
Collection
19 Series
Decibel Rating dB
43 dB
Depth
8-3/4 in
Drain Opening
5/8 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-1/4 in
Horsepower
1/4 hp
ISO Specifications
Yes
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
417
Maximum Airflow
417
Moisture Removal Pints Per Day
58
Origin
Global
Phase
Single Phase
Power Source
Electric
Product Type
Wall Mounted Unit
Refrigerant
R-410A
Stages
1C
Suction Line OD
3/8 in
Tonnage
0.75 Ton
Type
DFTK09NMVJU
UL Listed
No
Volts
208/230V
Weight
18
Width
30-13/40 in
Wireless Communication
Wi-Fi
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday