Daikin DCC 10 Tons R-410A Single-Stage Commercial Packaged Air Conditioner

GDCC120XXX4VXXX

Manufacturer Part #: DCC120XXX4VXXX

Tonnage

10 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-410A chlorine-free refrigerant
  • High and low-pressure switches
  • Heater kits with single-point entry
  • Terminal strip 24 volt
  • Built-in filter rack with standard 2" filters
  • Units meet the performance outlined in table 6.8.1A of ASHRAE standard 90.1-2010

SPECIFICATIONS

AMP
22.2, 25
BTU
120000
BTU Cooling Rating
116000 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Coating
Galvanized
Coil Type
Aluminum Fin
Collection
DCC
Compressor Type
Scroll
Configuration
Convertible
Depth
61-4/5 in
EER
11.3
ETL Listed
Yes
Height
53-2/5 in
Horsepower
2 hp
Liquid Line OD
3/8 in
MBH
120
Phase
Triple Phase
Power Source
Electric, Gas
RPM
1075
Refrigerant
R-410A
Stages
2C
Tonnage
10 Tons
UL Listed
No
Volts
460V
Weight
1125
Width
100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday