DCC 12.5 Tons R-410A Single-Stage Commercial Packaged Air Conditioner

Part #GDCC150XXX4VXXX  |  Item #4782513  |  Manufacturer Part #DCC150XXX4VXXX

Tonnage:

12.5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-410A chlorine-free refrigerant
  • High and low-pressure switches
  • Heater kits with single-point entry
  • Terminal strip 24 volt
  • Built-in filter rack with standard 2" filters
  • Units meet the performance outlined in table 6.8.1A of ASHRAE standard 90.1-2010

Specifications

AMP: 22.2, 25

BTU: 150000

BTU Cooling Rating: 146000 Btu/h

Blower Type: Direct Drive

CEC Compliant: For Sale in CA

Coating: Galvanized

Coil Type: Aluminum Fin

Collection: DCC

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 83 dB

Depth: 61-4/5 in

EER: 11.3

ETL Listed: Yes

Height: 58-4/5 in

Horsepower: 3 hp

Liquid Line OD : 3/8 in

MBH: 150

Material: Aluminum, Galvanized Steel

Phase: Three Phase

Power Source: Electric, Gas

RPM: 1075

Refrigerant: R-410A

Stages: 2C

Suction Line OD : 5/8 in

Tonnage: 12.5 Tons

UL Listed: No

Volts: 460V

Watts: 5

Weight: 1200

Width: 100 in