Daikin

DCC 2.5 Tons 13 SEER R-410A Single-Stage Commercial Packaged Air Conditioner

Part #GDCC048XXX3DXXX  |  Manufacturer Part #DCC048XXX3DXXX

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 24.3, 25

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

Blower Type: Direct Drive

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: DCC

Compressor Type: Scroll

Configuration: Convertible

Depth: 11-3/8 in

EER: 11.3

ETL Listed: Yes

Energy Star Compliant: No

Height: 10 in

Liquid Line OD : 5/8 in

MBH: 30

Max CFM: 1005

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230/460V

Watts: 5

Weight: 535

Width: 49-1/4 in