2.5 Tons 13 SEER R-410A Single-Stage Commercial Packaged Air Conditioner

You last purchased this on
 
Daikin

DCC 2.5 Tons 13 SEER R-410A Single-Stage Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

DCC 2.5 Tons 13 SEER R-410A Single-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #GDCC060XXX3BXXX
  • Item #4665140
  • Manufacturer Part #DCC060XXX3BXXX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Factory-installed sensors monitoring coil and ambient temperature
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
42, 45
Application:
Light Commercial
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
DCC
Compressor Type:
Scroll
Configuration:
Convertible
Depth:
21 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
10 in
Liquid Line (OD):
5/8 in
MBH:
30
Max CFM:
999 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
5 Ton
Volts:
208/230/460V
Watts:
8 kW
Weight:
570 lb
Width:
49-1/4 in