2.5 Tons 13 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
DCC 2.5 Tons 13 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory-installed sensors monitoring coil and ambient temperature
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 56, 60
- Application:
- Light Commercial
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- DCC
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 21 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10 in
- Liquid Line (OD):
- 5/8 in
- MBH:
- 30
- Max CFM:
- 999 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230/460V
- Watts:
- 10 kW
- Weight:
- 570 lb
- Width:
- 49-1/4 in