2.5 Tons 14 SEER R-410A Multi-Stage Commercial Packaged Air Conditioner
DCC 2.5 Tons 14 SEER R-410A Multi-Stage Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Crankcase heaters
- Built-in filter rack with standard 2” filters (convertible to 4” filters)
- Heater kits with single-point entry
- High- and low-pressure switches
- Copper tube/aluminum fin coils
- Bottom utility entry
- 24-volt terminal strip
Specifications
- Application:
- Light Commercial
- BTU:
- 240000
- BTU Cooling Rating:
- 240000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- DCC
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 88-7/32 in
- Height:
- 50-9/32 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 240
- Max CFM:
- 7000 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- 2C
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 20 Ton
- UL Listed:
- No
- Volts:
- 208/240V
- Weight:
- 2085 lb
- Width:
- 133-1/2 in