DCC 2.5 Tons 14 SEER R-410A Single-Stage Commercial Packaged Air Conditioner

Part #GDCC036XXX3BXXX  |  Item #4665153  |  Manufacturer Part #DCC036XXX3BXXX

Tonnage:

3 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory-installed sensors monitoring coil and ambient temperature

Green

Specifications

AMP: [17, 17.1, 25]

BTU: 30000

Collection: DCC

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 74 dB

Depth: 29 in

EER: 11.5

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32-1/2 in

Horsepower: 1/6 hp

Liquid Line OD : 3/8 in

MBH: 30

Max Fuse Size: 25

Phase: Single Phase

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Volts: 197/208/230/253V

Weight: 162

Width: 29 in