2.5 Tons 14 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
DCC 2.5 Tons 14 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Crankcase heaters
- Built-in filter rack with standard 2” filters (convertible to 4” filters)
- Heater kits with single-point entry
- High- and low-pressure switches
- Copper tube/aluminum fin coils
- Bottom utility entry
- 24-volt terminal strip
Specifications
- AFUE:
- 80.00 %
- AMP:
- 35
- Application:
- Light Commercial
- BTU:
- 40000
- BTU Cooling Rating:
- 28500 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Evaporator
- Collection:
- DCC
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 51 in
- EER:
- 11
- Energy Star Compliant:
- No
- Height:
- 34-3/4 in
- Horsepower:
- 1/2 hp
- MBH:
- 40
- Max CFM:
- 1225 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 25 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 438 lb
- Width:
- 47 in