2.5 Tons R-410A Single-Stage Commercial Packaged Air Conditioner
DCC 2.5 Tons R-410A Single-Stage Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Built-in filter rack with standard 2” filters
- Heater kits with single-point entry
- 24-volt terminal strip
- High- and low-pressure switches
- Copper tube/aluminum fin coils
- Units meet the performance outlined in Table 6.8.1A of ASHRAE Standard 90.1-2010
- ETL Listed
Specifications
- AMP:
- 15
- Application:
- Light Commercial
- BTU:
- 30000
- BTU Cooling Rating:
- 71000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Aluminum Fin
- Collection:
- DCC
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 22 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 46-3/4 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1330 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 6 Ton
- Volts:
- 208/230V
- Watts:
- 25 kW
- Weight:
- 640 lb
- Width:
- 19-1/2 in