2.5 Tons R-410A Single-Stage Commercial Packaged Air Conditioner
DCC 2.5 Tons R-410A Single-Stage Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 24-volt terminal strip
- High- and low-pressure switches
- Heater kits with single-point entry
- Copper tube/aluminum fin coils
- Two-stage cooling
- ETL Listed
- AHRI Certified
Specifications
- AMP:
- 15
- Application:
- Light Commercial
- BTU:
- 30000
- BTU Cooling Rating:
- 88000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- DCC
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 45 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Stages:
- 2C
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V
- Watts:
- 25 kW
- Weight:
- 1010 lb
- Width:
- 17-1/2 in