Daikin

DCG Series 12.5 Tons 210 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #GDCG1502103BXXX  |  Manufacturer Part #DCG1502103BXXX

Tonnage:

12.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-410A chlorine-free refrigerant
  • WrinkleBend™ tubular heat exchanger
  • Two-stage heating and cooling
  • Power block for field wiring
  • High-capacity and steel-cased filter drier
  • Single-point entry
  • Convertible airflow
  • Built-in filter rack with standard 2" filters

Specifications

AMP: 56.1

BTU: 290000

BTU Cooling Rating: 144000 Btu/h

Coil Type: Aluminum Fin

Collection: DCG Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 92 dB

Depth: 88-7/32 in

EER: 10.2

ETL Listed: Yes

Height: 53-9/32 in

MBH: 210

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: 2H/2C

Tonnage: 12.5 Tons

Volts: 208/230V

Weight: 2119

Width: 133-1/2 in