DCG Series 12.5 Tons 210 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #GDCG1502103VXXX  |  Item #4782517  |  Manufacturer Part #DCG1502103VXXX

Tonnage:

12.5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-410A chlorine-free refrigerant
  • WrinkleBend™ tubular heat exchanger
  • Two-stage heating and cooling
  • Power block for field wiring
  • High-capacity and steel-cased filter drier
  • Single-point entry
  • Convertible airflow
  • Built-in filter rack with standard 2" filters

Specifications

AFUE: 80.00

AMP: [63.6, 80]

BTU: 150000

BTU Cooling Rating: 146000 Btu/h

BTU Heat Rating: 210000 Btu/h

Blower Type: Multispeed

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: DCG Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 83 dB

Depth: 61-7/10 in

EER: 10.8

ETL Listed: Yes

Energy Star Compliant: No

Height: 58-4/5 in

Ignition System: Direct Spark Ignition

MBH: 210

Phase: Three Phase

Power Source: [Electric, Gas]

RPM: 1725

Refrigerant: R-410A

Stages: 2H/2C

Tonnage: 12.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 1340

Width: 99-9/10 in