Daikin DCG Series 15 Tons 350 MBH 208/230V Triple Phase Commercial Packaged Gas/Electric Unit

GDCG1803503BXXX

Manufacturer Part #: DCG1803503BXXX

Tonnage

15 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-410A chlorine-free refrigerant
  • WrinkleBend™ tubular heat exchanger
  • High and low-pressure switches
  • High-capacity and steel-cased filter drier
  • Built-in filter rack with standard 2" filters
  • Terminal strip 24 volt
  • Contactor with lug connection
  • Easy to service
  • Bottom utility entry

SPECIFICATIONS

AFUE
80.00
BTU
42000
BTU Cooling Rating
180000 Btu/h
BTU Heat Rating
350000 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Coating
Galvanized
Coil Type
Aluminum Fin
Collection
DCG Series
Compressor Type
Scroll
Configuration
Convertible
Depth
20-1/8 in
EER
10.8
ETL Listed
Yes
Height
19 in
Liquid Line OD
3/8 in
MBH
350
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
10.8
Stages
2H/2C
Tonnage
15 Tons
Volts
208/230V
Weight
29
Width
20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday