Daikin DCG Series 15 Tons 350 MBH 460V Triple Phase Commercial Packaged Gas/Electric Unit

GDCG1803504BXXX

Manufacturer Part #: DCG1803504BXXX

Tonnage

15 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-410A chlorine-free refrigerant
  • WrinkleBend™ tubular heat exchanger
  • High and low-pressure switches
  • High-capacity and steel-cased filter drier
  • Built-in filter rack with standard 2" filters
  • Terminal strip 24 volt
  • Contactor with lug connection
  • Easy to service
  • Bottom utility entry

SPECIFICATIONS

AFUE
80.00
BTU
42000
BTU Cooling Rating
180000 Btu/h
BTU Heat Rating
350000 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Coating
Galvanized
Coil Type
Aluminum Fin
Collection
DCG Series
Compressor Type
Scroll
Configuration
Convertible
Depth
21 in
EER
10.8
ETL Listed
Yes
Height
22 in
Liquid Line OD
3/8 in
MBH
350
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
10.8
Stages
2H/2C
Tonnage
15 Tons
Volts
460V
Weight
49
Width
21 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday