Daikin

DCG Series 3 Tons 45 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #GDCG0360453DXXX  |  Manufacturer Part #DCG0360453DXXX

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Fully charged for fifteen feet of tubing length

Specifications

AMP: 30

BTU Cooling Rating: 28800 Btu/h

BTU Heat Rating: 29400 Btu/h

Blower Type: Direct Drive

Coil Type: Aluminum Fin

Collection: DCG Series

Compressor Type: Scroll

Configuration: Convertible

Depth: 35-1/2 in

EER: 13

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 9.5

Height: 34-5/8 in

Liquid Line OD : 3/8 in

MBH: 45

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 16

Stages: 2H/2C

Tonnage: 3 Tons

Volts: 208/230V

Weight: 525