4 Tons 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Daikin

DCG Series 4 Tons 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

DCG Series 4 Tons 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #GDCG0480903BXXX
  • Item #4665196
  • Manufacturer Part #DCG0480903BXXX
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • In communicating mode, only two low voltage wires to the outdoor unit are required
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
35
Application:
Light Commercial
BTU:
90000
BTU Cooling Rating:
29000 Btu/h
BTU Heat Rating:
28400 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
DCG Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
76 dB
Depth:
51 in
EER:
11.3
Energy Star Compliant:
No
HSPF:
8
Height:
34-3/4 in
MBH:
90
Max CFM:
1050 cfm
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
16
Stages:
2H/2C
Tonnage:
4 Ton
Volts:
208/230V
Weight:
375 lb
Width:
47 in